Menu Search

HOFFMAN #PLPN36

Adaptor Plenum Steel, 18 Gauge

SKU: 78351026537
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Adaptor Plenum
Height: 36.5 in.
Width: 12 in.
Material: Steel, 18 Gauge
Description
Louver-Filter Kits: Kit Type - Adaptor Plenum; Height - in - 36.50; Width - in - 12.00; Material - Steel, 18 Gauge; Additional Information - 1.50 in. Depth, For Air Conditioner
Additional Info: 1.50 in. Depth, For Air Conditioner