HAMMOND MANUFACTURING #XFF4

Fan Filter, 4 in. H, Aluminum

SKU: 62398019082
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Fan Filter
Height: 4 in.
Material: Aluminum
Manufacturer Series: XFF
Description
Louver-Filter Kits: Kit Type - Fan Filter; Height - in - 4.00 ; Material - Aluminum; Manufacturer Series - XFF