Menu Search
Louver-Filter Kits Exhaust Filter, 6 in. W x 6 in. H, Plastic, Black

HAMMOND MANUFACTURING #PFA20000BK

Exhaust Filter, 6 in. W x 6 in. H, Plastic, Black

SKU #62398001656
Manufacturer Series: PFA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Exhaust Filter
Height: 6 in.
Width: 6 in.
Material: Plastic
Finish: Black

Additional Info: NEMA 12, IP55 (EN 60 529)