Menu Search
Louver-Filter Kits Enclosure Filter, 8.00 in. W x 4.21 in. H, Aluminum

HAMMOND MANUFACTURING #LFK610

Enclosure Filter, 8.00 in. W x 4.21 in. H, Aluminum

SKU #62398098108
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Filter
Height: 4.21 in.
Width: 8 in.
Material: Aluminum

Additional Info: For 6x10