Menu Search
HAMMOND MANUFACTURING #LFK68

Enclosure Filter, 6.00 in. W x 4.02 in. H, Aluminum

SKU # 62398098106
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Filter
Height: 4.02 in.
Width: 6 in.
Material: Aluminum

Additional Info: For 6x8