Menu Search
HAMMOND MANUFACTURING #LFK56

Enclosure Filter, 4.00 in. W x 2.90 in. H, Aluminum

SKU # 62398098104
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Filter
Height: 2.9 in.
Width: 4 in.
Material: Aluminum

Additional Info: For 5x6