CONAIR #P85S.042424

High Capacity Pleated Air Filter Synthetic P85S Series

SKU: 47096998990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: High Capacity Pleated Air Filter
Height: 24 in.
Width: 24 in.
Material: Synthetic
Manufacturer Series: P85S
Description
Louver-Filter Kits: Kit Type - High Capacity Pleated Air Filter; Height - in - 24.00; Width - in - 24.00; Material - Synthetic; Additional Information - Rating: UL Class 2, MERV 8 Filters; Manufacturer Series - P85S
Additional Info: Rating: UL Class 2, MERV 8 Filters