Menu Search

FLUKE #FLUKE-707

Loop Calibrator, 0-28V DC, 0-20mA/4-20mA, 0.001V Resolution, 0.015 percent Rdg plus 2LSD Accuracy

SKU: 09596910715
Manufacturer Series: 707
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tester Type: Loop Calibrator
Voltage: 0-28V DC
Resolution: 0.001V
Accuracy: 0.015%Rdg + 2LSD
Current Range: 0-24mA DC
Current Sourcing Range: 0-20mA or 4-20mA
Voltage Sourcing: Not Applicable
Resistance: Not Applicable
Frequency: Not Applicable
Accessories: Holster Test Leads/Clips
Description
Loop Calibrator: Tester Type - Loop Calibrator; Voltage - 0-28V DC; Resolution - 0.001V; Accuracy - 0.015%Rdg + 2LSD; Current Range - 0-24mA DC; Current Sourcing Range - 0-20mA or 4-20mA; Voltage Sourcing - Not Applicable; Resistance - Not Applicable; Frequency - Not Applicable; Accessories - Holster Test Leads/Clips; Additional Information - Auto Step/Auto Ramp, Span Check, Integrated HART Communication; Manufacturer Series - 707
Additional Info: Auto Step/Auto Ramp, Span Check, Integrated HART Communication