Menu Search
FLUKE #9143-C-P-156

Field Metrology Well, 100-115V 50/60 Hz, 4-20mA

SKU # 09596941994 Manufacturer Series: 9143
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Tester Type: Loop Calibrator
Voltage: 100-115V 50/60 Hz
Resolution: 0.01 deg
Accuracy: 0.025 Percent Rdg Plus 0.01mV
Current Range: 4-20mA
Resistance: 0 to 400 Ohms
Accessories: 9143-INSC Insert, Power Cord, RS-232 Cable, Technical Manual CD, Report of Calibration and Calibration Label, 6-Pin DIN Connector, Test Lead Kit, Well Insulator, (3) Clamp-On Ferrites, Tongs, 9930 Interface-it Software and User's Guide

The 9143 series field metrology wells extend high performance to the industrial process environment by maximizing portability, speed and functionality with little compromise to metrology performance. Field metrology wells are packed with functionality and are remarkably easy to use. They are lightweight, small and quick to reach temperature set points, yet they are stable, uniform and accurate. These industrial temperature loop calibrators are perfect for performing transmitter loop calibrations, comparison calibrations or simple checks of thermocouple sensors. With the process option, there is no need to carry additional tools into the field. This optional built-in 2-channel readout reads resistance, voltage and 4-20 mA current with 24V loop power. It also has on-board automation and documentation. Combined, the 3 models (9142, 9143 and 9144 - each with a process option) cover the wide range of -25 to 660 deg C.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.