Menu Search
Loop Calibrator DMM/Loop Calibrator, 0-1000V AC/DC, 0-20mA/4-20mA, 19.999kHz, 0.005%+1LSD

FLUKE #FLUKE-787

DMM/Loop Calibrator, 0-1000V AC/DC, 0-20mA/4-20mA, 19.999kHz, 0.005%+1LSD

SKU #09596904832
Manufacturer Series: 787
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tester Type: Process Meter, DMM/Loop Calibrator
Voltage: 0-1000V AC/DC
Resolution: 0.1mV-1.0V
Accuracy: 0.01%Rdg + 1LSD (VDC)
Current Range: 0-1A DC 0-30mA DC
Current Sourcing Range: 0-20mA or 4-20mA
Voltage Sourcing: Not Applicable
Resistance: to 40M Ohm, 0.2%+1LSD
Frequency: to 19.999kHz, 0.005%+1LSD
Accessories: Holster Test Leads/Clips, 9V Alkaline

Additional Info: Diode Test, Continuity, Auto Step/Auto Ramp