STANLEY #J229-01G

Standard Plier 5-9/16 inch

SKU: 66267903047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Plier
Application: Cutting 14 AWG Copper Wire
Length: 5-9/16 in.
Handles: Uninsulated, Dipped Plastisol Grip
Nose Type: Long Needle
Description
Long Nose Pliers-Cutters: Type - Standard Plier; Application - Cutting 14 AWG Copper Wire; Length - in - 5-9/16; Handles - Uninsulated, Dipped Plastisol Grip; Nose Type - Long Needle; Additional Information - Jaw: 1-11/16 in. L x 1/2 in. W x 9/32 in. T, Material: Steel, Handle Color: Red, Solid Joint, Serrated Grip
Additional Info: Jaw: 1-11/16 in. L x 1/2 in. W x 9/32 in. T, Material: Steel, Handle Color: Red, Solid Joint, Serrated Grip