Menu Search
Long Nose Pliers-Cutters Plier; Plastic Handles; 6-1/4 in. Long
STANLEY #J223G

Plier; Plastic Handles; 6-1/4 in. Long

SKU # 66267903037
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Plier
Application: General Use
Length: 6-1/4 in.
Handles: Plastic Dipped
Nose Type: Long Needle

Additional Info: Long Extra Thin Nose. Jaw LxW: 2.31"x0.28"