KLEIN TOOLS #D307-51/2C

Long-Nose Plier, 5-5/8 in. L, Needle Nose, Plastic Dipped Handles, For General Use

SKU: 09264471224
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Plier, Spring Loaded
Application: General Use
Length: 5-5/8 in.
Handles: Plastic Dipped
Nose Type: Needle
Manufacturer Series: Electronics
Description
Long Nose Pliers-Cutters: Type - Standard Plier, Spring Loaded; Application - General Use; Length - in - 5-5/8; Handles - Plastic Dipped; Nose Type - Needle; Additional Information - Jaws Knurled. Tip: 1/32" O.D.; Manufacturer Series - Electronics
Additional Info: Jaws Knurled. Tip: 1/32"" O.D.