Menu Search
Long Nose Pliers-Cutters Plier, Long Nose; Plastic Handles; 6-1/2 in. Long
JH WILLIAMS #PL-76C

Williams Plier, Long Nose; Plastic Handles; 6-1/2 in. Long

SKU # 66245927011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Long Nose Plier
Application: Cutting
Length: 6-1/2 in.
Handles: Plastic Dipped
Nose Type: Long

Additional Info: Jaw length: 1-5/16 in.