Menu Search
Long Nose Pliers-Cutters Chain Nose Plier 4 inch

CEMENTEX #P4CN-W/0

Chain Nose Plier 4 inch

SKU #69681201594
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chain Nose Plier
Application: Side Cutting Edge
Length: 4 in.
Nose Type: Needle

Long Nose Pliers-Cutters: Type - Chain Nose Plier; Application - Side Cutting Edge ; Length - in - 4; Nose Type - Needle; Additional Information - High Carbon Steel

Additional Info: High Carbon Steel