Menu Search
Search
APEX TOOL GROUP #LN54VN

Xcelite® Plier, Spring Loaded; Long Nose; 5 in. Long

SKU # 04312708546
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Plier, Spring Loaded
Application: General Use
Length: 5 in.
Handles: Green Cushion Grips
Nose Type: Long

Additional Info: Jaw Type: Serrated, Jaw LxW: 0.81""x0.43"", Packaging: Peg Hook/Retail, For Pick-Up and Wire Forming