Menu Search
Search
PANDUIT #PSL-BV3

Ball Valve Lockout Device, 2-8 in., All Handle, Polypropylene, Red

SKU # 07498320611 Manufacturer Series: PSL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ball Valve Lockout
Material: Polypropylene
Color: Red
For Use With: Gate-Ball Valves
Valve Size: 2 in - 8 in
Valve Handle Size: All

Gate-Ball Valve Lockouts: Lockout Type - Ball Valve Lockout; Valve Size - 2 in - 8 in; Valve Handle Size - All; Material - Polypropylene; Color - Red; Manufacturer Series - PSL