Menu Search
IDEAL #44-819

Single Plug Lockout Plastic 220/550V Plug

SKU # 78325044819
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Plug
Material: Plastic
Size: 3-1/4 x 3-1/4 x 7
For Use With: Electrical Plugs
Shackle Diameter: 3/8 in.
Plug Size: 220/550V

Electrical Plug Lockouts: Lockout Type - Single Plug; Plug Size - 220/550V; Shackle Dia. Max. - in - 3/8; Size - 3-1/4 x 3-1/4 x 7; Material - Plastic