Menu Search
IDEAL #44-824

Lockout, 1 to 2-1/2 in. Valve, 3/8 in. Dia Shackle

SKU # 78325044824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gate Valve Lockout
Material: Plastic
For Use With: Gate-Ball Valves
Valve Size: 1 in. - 2-1/2 in.
Padlock Shackle Size: 3/8 in. Dia Max

Additional Info: Pack - Qty: 1