Menu Search
IDEAL #44-825

Gate Valve Lockout Red Plastic

SKU # 78325044825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gate Valve Lockout
Material: Plastic
Color: Red
For Use With: Gate-Ball Valves
Valve Handle Size: 2.50-5.00" Diameter
Padlock Shackle Size: 5/16" Dia Max