Menu Search
BRYANT ELECTRIC #BLDMP

Single Plug Lockout Red Polypropylene 15 - 20A Locking Plug

SKU # 78178618600 Manufacturer Series: Plugbox
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Plug
Material: Red Polypropylene
Size: 4-2/9 in. x 3-1/7 in.
For Use With: Electrical Plugs
Shackle Diameter: 5/16 in.
Plug Size: 15 - 20A Locking

Electrical Plug Lockouts: Lockout Type - Single Plug; Plug Size - 15 - 20A Locking; Shackle Dia. Max. - in - 5/16 in.; Size - 4-2/9 in. x 3-1/7 in.; Material - Red Polypropylene; Manufacturer Series - Plugbox