You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRADY #64057

Gate Valve Lockout, 1.00-6.50 in. Dia Handle, Polypropylene, Red

SKU # 75447364057
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gate Valve Lockout
Material: Polypropylene
Color: Red
For Use With: Gate-Ball Valves
Valve Handle Size: 1.00-6.50" Diameter

Gate-Ball Valve: Lockout Type - Gate Valve Lockout; Valve Handle Size - 1.00-6.50 in Diameter; Material - Polypropylene; Color - Red; Additional Information - Adjustable Size. Supplied w/Danger Labels in English, Spanish and French

Additional Info: Adjustable Size. Supplied w/Danger Labels in English, Spanish & French