English Lockout Tag Danger - Do Not Use Rigid Vinyl

SKU: 07498370088
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: English Lockout Tag
Marking - Legend: Danger - Do Not Use
Marker Length: 3.00 in
Marker Width: 3.00 in
Material: Rigid Vinyl
Colors: Black Red White
Package Quantity: 25
Lockout Tags: Type - English Lockout Tag; Marking - Legend - Danger - Do Not Use; Marker Length - 3.00 in; Marker Width - 3.00 in; Material - Rigid Vinyl; Colors - Black Red White; Package Quantity - 25; Additional Information - Write-on Safety Tag
Additional Info: Write-on Safety Tag