IDEAL #44-833

English Lockout Tag Danger - Do Not Operate Polyester Plastic

SKU: 78325044833
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: English Lockout Tag
Marking - Legend: Danger - Do Not Operate
Marking - Other: Red Striped Background
Marker Length: 5.50 in
Marker Width: 3.00 in
Material: Polyester Plastic
Colors: Black Red White
Attachment Type: Grommet, 7/8 in
Listings: OSHA
Package Quantity: 5
Description
Lockout Tags: Type - English Lockout Tag; Marking - Legend - Danger - Do Not Operate; Marking - Other - Red Striped Background; Marker Length - 5.50 in; Marker Width - 3.00 in; Material - Polyester Plastic; Colors - Black Red White; Attachment Type - Grommet, 7/8 in; Listings - OSHA; Package Quantity - 5