BRADY #49902

Valve Tag, 1.5 in. Lx 1.5 in. W Marker, Aluminum

SKU: 75447349902
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Valve Tag
Marker Length: 1.50 in.
Marker Width: 1.50 in.
Material: Aluminum
Colors: Blue
Package Quantity: 25
Manufacturer Series: B-906
Tag; Valve; Blank; Round Sign; Aluminum; Blue; 1.50 in. Height x 1.50 in. Width