BRADY #65349

Tag; Prevention; Accident; Blank Marking; White; Polyester; 5-3/4 in. Length x 3 in. Width Marker

SKU: 75447365349
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Accident Prevention Tag
Marking - Legend: Blank
Marker Length: 5-3/4 in.
Marker Width: 3 in.
Material: Polyester
Colors: White
Package Quantity: 25/Pack
Description
BRADY 65349 BLANK ACCIDENT PREVENTI