BRADY #SCAF-STSI-629

Lockout Tag, Danger - Do Not Use - SCAFFOLD UNDER CONSTRUCTION, 7.62 in., 3.25 in., PVC, White on Red

SKU: 75447314459
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lockout Tag
Marking - Legend: Danger - Do Not Use - SCAFFOLD UNDER CONSTRUCTION
Marker Length: 7.62 in.
Marker Width: 3.25 in.
Material: PVC
Colors: White on Red
Package Quantity: 100
Description
BRADY SCAF-STSI-629 SCAFFTAG INSERT