BRADY #65441

Lockout Tag Danger - Do Not Operate - Maintenance Department This lock/tag may only be removed by: ETC Cardstock

SKU: 75447365441
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lockout Tag
Marking - Legend: Danger - Do Not Operate - Maintenance Department This lock/tag may only be removed by: ETC
Marking - Other: This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks:
Marker Length: 5.75 in.
Marker Width: 3.00 in.
Material: Cardstock
Colors: Black/Red on White
Attachment Type: Brass Eyelet, 3/8 in.
Package Quantity: 25
Marking - Language: English
Description
Lockout Tags: Type - Lockout Tag; Marking - Legend - Danger - Do Not Operate - Maintenance Department This lock/tag may only be removed by: ETC; Marking - Other - This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks:; Marker Length - 5.75 in.; Marker Width - 3.00 in.; Material - Cardstock; Colors - Black/Red on White; Attachment Type - Brass Eyelet, 3/8 in.; Package Quantity - 25; Marking - Language - English