BRADY #65408

Lockout Tag, Danger - Do Not Operate, 5.75 in. L x 3.00 in. W, Black/Red/White, Cardstock

SKU: 75447365408
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: English Lockout Tag
Marking - Legend: Danger - Do Not Operate
Marker Length: Marker Length
Marker Width: 3.00 in
Material: Cardstock
Colors: Black Red White
Listings: OSHA
Package Quantity: 25
Description
Lockout Tags: Type - English Lockout Tag; Marking - Legend - Danger - Do Not Operate; Marker Length - Marker Length; Marker Width - 3.00 in; Material - Cardstock; Colors - Black Red White; Listings - OSHA; Package Quantity - 25; Additional Information - Reverse Side: Only the individual who signed the reverse side may remove this lock/tag.
Additional Info: Reverse Side: Only the individual who signed the reverse side may remove this lock/tag.