Menu Search

TEK ID #FN1572-TAG

English Lockout Tag Alert Test Conductors and Equipment for Voltage Rigid Vinyl

SKU: 40000592071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: English Lockout Tag
Marking - Legend: Alert Test Conductors and Equipment for Voltage
Marker Length: 7.50 in
Marker Width: 4.00 in
Material: Rigid Vinyl
Colors: Red White
Description
Lockout Tags: Type - English Lockout Tag; Marking - Legend - Alert Test Conductors and Equipment for Voltage; Marker Length - 7.50 in; Marker Width - 4.00 in; Material - Rigid Vinyl; Colors - Red White