Menu Search
Lockout Tags and Labels Lockout Tag Danger - Do Not Operate - Production This lock/tag may only be removed by: ETC Economy Polyester

BRADY #50198

Lockout Tag Danger - Do Not Operate - Production This lock/tag may only be removed by: ETC Economy Polyester

SKU #75447350198
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lockout Tag
Marking - Legend: Danger - Do Not Operate - Production This lock/tag may only be removed by: ETC
Marking - Other: This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks:
Marker Length: 5.75 in.
Marker Width: 3.00 in.
Material: Economy Polyester
Colors: Black/Red on White
Attachment Type: Brass Eyelet, 3/8 in.
Listings: OSHA
Package Quantity: 25
Marking - Language: English

Lockout Tags: Type - Lockout Tag; Marking - Legend - Danger - Do Not Operate - Production This lock/tag may only be removed by: ETC; Marking - Other - This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks:; Marker Length - 5.75 in.; Marker Width - 3.00 in.; Material - Economy Polyester; Colors - Black/Red on White; Attachment Type - Brass Eyelet, 3/8 in.; Listings - OSHA; Package Quantity - 25; Marking - Language - English