Menu Search
Search
WILSON BOHANNAN #92110

Padlock, Brass, Brass Shackle, 3/8 in. Dia Shackle

SKU # 72740791076 Manufacturer Series: 9
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Padlock
Material - Body: Brass
Material - Shackle: Brass
Mechanism: Tumbler, 5-6 Pin
Shackle Length or Clearance: 1 in. (Vertical and Horizontal)
Shackle Diameter: 3/8 in.
Body Width: 2 in.
Material Specification: Solid Brass Body

Padlock; General Purpose; Tumbler, 5 Pin; Brass; 3/8 in. Diameter x 1 in. Length Brass Shackle; 2 in. Width