Menu Search
Search
BRADY #CPT-GRN-25PL-KD6PK

Lockout Padlock Kit, Nylon, Green, Plastic Shackle

SKU # 75447361024
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Portable Lockout Padlock Kit
Material - Body: Nylon
Material - Shackle: Plastic
Mechanism: Linear Blade, 6 Pin
Shackle Length or Clearance: 1 in.
Shackle Diameter: 0.17 in.
Color: Green
Labelling: DANGER LOCKED OUT DO NOT REMOVE, PROPERTY OF
Body Width: 1-1/4 in.
Keyed Type: Keyed Different
Material Specification: Non-Conductive Nylon Body
Listings: ANSI-Z244, OSHA 29 CFR 1910.147
Packaging: 6/Pack

With this innovatively designed padlock, you get up to 700% more unique key possibilities than a standard safety padlock, without sacrificing a secure lockout. It's all in the forward thinking design of the locking mechanism and unique key blade that gives you more precision and control in your lockout program. With that level of precision, you're covered from your simple to highly complex lockout needs.

Additional Info: Number of Pieces: 12, Includes: (6) Key and (6) Padlocks