Menu Search
Search
PANDUIT #PSL-KT-PWRP

Power and Panel Distribution Lockout Kit, (2) PSL-8 Non-Conductive Padlocks

SKU # 07498380927 Manufacturer Series: PSL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Lockout Kit
Padlocks: (2) PSL-8 Non-Conductive Padlocks
Breaker Lockouts: (4) PSL-PCBNT, (2) PSL-CBL Large Handle
Tags: (25) PVT-23-Q Do Not Operate Electricians At Work
Accessory Lockouts: (1) Screwdriver,(1) PSL-STATION Metal Wall Mount Cabinet,(1) PSL-MLD Multiple Lockout Device, (1) PSL-P Plug Lockout

Lockout Kits: Kit Type - Lockout Kit; Padlocks - (2) PSL-8 Non-Conductive Padlocks ; Breaker Lockouts - (4) PSL-PCBNT, (2) PSL-CBL Large Handle; Tags - (25) PVT-23-Q Do Not Operate Electricians At Work; Accessory Lockouts - (1) Screwdriver,(1) PSL-STATION Metal Wall Mount Cabinet,(1) PSL-MLD Multiple Lockout Device, (1) PSL-P Plug Lockout; Additional Information - Color: Red; Manufacturer Series - PSL