PANDUIT #PSL-KT-MROA

Maintenance Lockout Kit, Carrying Case

SKU: 07498367521
Manufacturer Series: PSL-KT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Maintenance Lockout
Case/Storage Type: Carrying Case
Padlocks: (3) Long Shackle w/Red Lables
Lockout Hasps: (1) 1 in., (1) Multiple
Breaker Lockouts: 2
Tags: (10) Do-Not-Operate Maintenance Department
Accessory Lockouts: (2) Wall Switch, (1) 110V Plug, (2) Receptacle, (2) Gate Valve(2.5,5 in.), (1) Ball Valve(3 in.)
Description
Lockout Kits: Kit Type - Maintenance Lockout; Case/Storage Type - Carrying Case; Padlocks - (3) Long Shackle w/Red Lables; Lockout Hasps - (1) 1", (1) Multiple; Breaker Lockouts - 2; Tags - (10) Do-Not-Operate Maintenance Department; Accessory Lockouts - (2) Wall Switch, (1) 110V Plug, (2) Receptacle, (2) Gate Valve(2.5,5"), (1) Ball Valve(3"); Additional Information - Included: Screw Driver; Manufacturer Series - PSL-KT
Additional Info: Included: Screw Driver