Menu Search

MASTER LOCK #1458VE410

Group Lockout Kit Kit

SKU: 78164993022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Group Lockout Kit
Padlocks: (6) Red Zenex, Padlocks, Keyed Different
Lockout Hasps: 1
Tags: (24) Lockout Tags
Accessory Lockouts: (1) Adjustable Cable Lockout, (1) Gate Valve Cover for 1 in. to 3 in. Handles, (1) Gate Valve Cover for 2 in. to 5 in. Handles, (1) Gate Valve Cover for 4 in. to 6.5 in. Handles, (1) Small Electrical Plug Cover, (1) Large Electrical Plug Cover
Description
Lockout Kits: Kit Type - Group Lockout Kit; Padlocks - (6) Red Zenex, Padlocks, Keyed Different; Lockout Hasps - 1; Tags - (24) Lockout Tags; Accessory Lockouts - (1) Adjustable Cable Lockout, (1) Gate Valve Cover for 1 in. to 3 in. Handles, (1) Gate Valve Cover for 2 in. to 5 in. Handles, (1) Gate Valve Cover for 4 in. to 6.5 in. Handles, (1) Small Electrical Plug Cover, (1) Large Electrical Plug Cover