Menu Search
Lockout Kits Plant Facility Lockout Kit
IDEAL #44-972

Plant Facility Lockout Kit

SKU # 78325044972
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Kit
Unable to add item to cart. Please try again.
Kit Type: Plant Facility Lockout
Case/​Storage Type: Tool Box
Padlocks: None
Lockout Hasps: (3) 1"
Breaker Lockouts: (5)Hinged 1P
Tags: (10) Do-Not-Operate
Accessory Lockouts: (2) Wall Switch

Lockout Kits: Kit Type - Plant Facility Lockout; Case/Storage Type - Tool Box; Lockout Hasps - (3) 1"; Breaker Lockouts - (5)Hinged 1P, (3)277V, (1)480/600V, (2)Multi-Pole, (3) Universal Multi-Pole; Tags - (10) Do-Not-Operate; Accessory Lockouts - (2) Wall Switch, (1) 110V Plug, (1) 220/550V Plug, (2) Fuse Block out, (1) Gate Valve, (2) Breaker Lockout Cleats