BRADY #65405

Pouch, Breaker Lockout

SKU: 75447365405
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Breaker Lockout
Case/Storage Type: Pouch
Accessory Lockouts: (1) Pouch, (1) Small Brady Plug Lockout, (3) Wall Switch Lockouts, (3) Universal Multi-Pole Lockouts, (3) No Hole Lockouts, (2) No Hole Lockout, (1) Cleat General Use
Description
Lockout Kits: Kit Type - Breaker Lockout; Case/Storage Type - Pouch; Accessory Lockouts - (1) Pouch, (1) Small Brady Plug Lockout, (3) Wall Switch Lockouts, (3) Universal Multi-Pole Lockouts, (3) No Hole Lockouts, (2) No Hole Lockout, (1) Cleat General Use; Additional Information - Container Color: Black
Additional Info: Container Color: Black