Menu Search
BRADY #65289

Lockout Tool Box, Tool Box, (2) Padlocks

SKU # 75447365289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Kit Type: Lockout Kit
Case/​Storage Type: Tool Box
Padlocks: (2) Padlocks
Lockout Hasps: (1) Labeled Group Lockout Hasp
Breaker Lockouts: (1) 120/277 V Clamp-On, (1) 480/600 V Clamp-On, (1) Universal Multipole
Tags: (5) Lockout Tags
Accessory Lockouts: (1) Plastic Lockout Tool Box w/Tray, (1) 1 to 2-1/2 in. Gate Valve Lockout, (1) Small Ball Valve Lockout, (1) 3/4 in. Blue Padlock, (1) 2 in. Blue Padlock, (1) Labeled Lockout Hasp, (5) Lockout Tags, (1) Universal Multi-Pole Lockout, (1) - 277 Volt No Hole Lockout, (1) 480/600 Volt No Hole Lockout, (1) Wall Switch Lockout, (1) Small Brady Plug Lockout

BRADY 65289 LOCKOUT TOOL BOX WITH C

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.