Menu Search
Lockout Kits Breaker Lockout Kit, Tool Box, (3) 1 in. Lockout Hasps, (3) Heavy Duty Lockout Tags
BRADY #105963

Breaker Lockout Kit, Tool Box, (3) 1 in. Lockout Hasps, (3) Heavy Duty Lockout Tags

SKU # 75447303480
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Personal Valve and Electrical Kit
Case/​Storage Type: Tool Box
Lockout Hasps: (3) 1"
Breaker Lockouts: (2)120/227, (2)480/600V, (2) Universal Multi-Pole
Tags: (3) Heavy Duty Lockout Tags
Accessory Lockouts: Breaker Lockout Cleats

Lockout Kits: Kit Type - Personal Valve and Electrical Kit; Case/Storage Type - Tool Box; Lockout Hasps - 3 1 in; Breaker Lockouts - 2120/227, 2480/600V, 2 Universal Multi-Pole; Tags - 3 Heavy Duty Lockout Tags; Accessory Lockouts - Breaker Lockout Cleats