Menu Search
Lockout Boxes Lockout/Padlock Box, Wall Mount, 6.00 in. H x 6.00 in. W x 2.50 in. D, Red Acrylic Plastic Case
BRADY #LG003E

Lockout/Padlock Box, Wall Mount, 6.00 in. H x 6.00 in. W x 2.50 in. D, Red Acrylic Plastic Case

SKU # 75447345577
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lockout/Padlock Box
Style: Wall Mount
Application: Group Lockout
Case Material: Acrylic Plastic
Case Finish: Red

Additional Info: 6.00 in. H x 6.00 in. W x 2.50 in. D