Menu Search
BRADY #65699

Lockout Box, 6.00 in. H x 9.00 in. W x 3-1/2 in. D, Red Steel Case

SKU # 75447365699
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lockout Box
Application: Group Lockout
Case Material: Steel
Case Finish: Red

Lockout Boxes: Type - Lockout Box; Application - Group Lockout; Case Material - Steel; Case Finish - Red; Additional Information - Accepts up to 13 individual locks

Additional Info: Accepts up to 13 individual locks