Cable Connector Grounding, Aluminum 1/2 in.

SKU: 78621069541
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Connector Grounding
Installation: Threaded with Lug
Material: Aluminum
Trade Size: 1/2 in.
Manufacturer Series: BondStar
Locknuts: Type - Cable Connector Grounding; Installation - Threaded w/Lug; Material - Aluminum; Trade Size - in - 1/2; Additional Information - Tin Plated Aluminum Lay-in Lug, #4 to 14 AWG; Manufacturer Series - BondStar
Additional Info: Tin Plated Aluminum Lay-in Lug, #4 to 14 AWG