APPLETON #GL-75

Rigid Conduit Grounding, Steel 3/4 in.

SKU: 78138143605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit Grounding
Installation: Threaded
Material: Steel
Trade Size: 3/4 in.
Description
Locknuts: Type - Rigid Conduit Grounding; Installation - Threaded; Material - Steel; Trade Size - in - 3/4