IRWIN TOOLS #1402L3

Locking Plier 6 inch Long Nose

SKU: 03854801404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Locking Plier
Jaw Type: Long Nose
Length - in: 6 in.
Length: 6 in.
Description
Locking Pliers: Type - Locking Plier; Jaw Type - Long Nose; Length - in - 6; Additional Information - Jaw Capacity: 2 in.
Additional Info: Jaw Capacity: 2 in.