Menu Search

IRWIN TOOLS #302L3

Vise-GripĀ® Adjustable Locking Pliers 7 inch Straight

SKU: 03854800304
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Locking Pliers
Jaw Type: Straight
Length - in: 7 in.
Length: 7 in.
Description
Locking Pliers: Type - Adjustable Locking Pliers; Jaw Type - Straight; Length - in - 7; Additional Information - Original Handle, Jaw Adjustment: 0 - 1-5/16 in.; Manufacturer Series - ViseGrip
Additional Info: Original Handle, Jaw Adjustment: 0 - 1-5/16 in.