Menu Search
Locking Pliers Plier, Locking, Adjustable, 11 in. L

INDUSTRIAL SUPPLIES MISC #11R

Irwin Plier, Locking, Adjustable, 11 in. L

SKU #78404194196
Manufacturer Series: VISE-GRIP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Adjustable Locking Pliers
Jaw Type: C-Clamp
Length - in: 11 in.
Length: 11 in.

Locking Pliers: Type - Adjustable Locking Pliers; Jaw Type - C-Clamp; Length - in - 11; Additional Information - Original Handle. Jaw Opening: 3.375 in.W x 2.625 in.D; Manufacturer Series - Irwin VISE-GRIP

Additional Info: Original Handle. Jaw Opening: 3.375 in.W x 2.625 in.D