Menu Search
Search
MASTER LOCK #2848DAT

Swivel Head™ Lock, Receiver Lock w/Adjustable Coupler Latch; 2-3/4 in.; Keyed Alike; For 1/2 and 5/8 in. Receivers

SKU # 78164992244
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Receiver Lock w/Adjustable Coupler Latch Lock
Size: 2-3/4 in.
Material: Chrome/Stainless Steel
Mechanism: Push to Lock™
Keyed Type: Keyed Alike
For Use With: 1/2 and 5/8 in. Receivers

Easy Push to Lock™ locking mechanism - just push lock body onto pin firmly and remove key. Weather Tough® seal and water tight cap protects lock from moisture and dirt. Usable length of receiver pin is 2-3/4 in.

Additional Info: K1 Key Blank.

Warning – California Prop 65

WARNING: This product can expose you to lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.