Plug or Connector Support Grip Mesh, Tinned Bronze

SKU: 78358577719
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Plug or Connector Support
Material: Mesh, Tinned Bronze
OD Min: 0.83 in.
OD Max: 1 in.
Manufacturer Series: Kellems
Locking Device Cable Grips: Type - Plug or Connector Support; Material - Mesh, Tinned Bronze; OD Min - 0.83"; OD Max - 1.00"; Additional Information - Application: Hubbellock Power Interrupting Locking Devices; Manufacturer Series - Kellems
Additional Info: Application: Hubbellock Power Interrupting Locking Devices