Menu Search

HUBBELL #HBL60CM75

Receptacle Adapter Shore Power Outlet and FS Box

SKU: 78358580844
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Receptacle Adapter
Use With: Shore Power Outlet and FS Box
Material: Brass, Nickel Plated
Color: Natural
Description
Locking Device Adapters: Type - Receptacle Adapter; Use With - Shore Power Outlet and FS Box; Material - Brass, Nickel Plated; Color - Natural; Additional Information - Application: For mounting traditional round stainless steel shore power inlets to FS/FD box.
Additional Info: Application: For mounting traditional round stainless steel shore power inlets to FS/FD box.